Qualfast

M4x16 EXPANDING PLUG BRASS

SKU:

QFT6651010A

MPN:

QFT-665-1010A

£0

(Inc VAT)

pack of 50

OUT OF STOCK

Overview

Special features of expanding plugs:
Provided with a conical inner side, expanding equally against the wall of the hole during tightening
Application for installation through the fixture hole

Drilling depth = fixing part + coating layer + length of plug + 10 mm.
Length of screw = fixing part + coating layer + length of plug.
It is advised to take a safetyfactor

Box Quantity
50
Brand
Qualfast
Diameter
5.0mm
Drill Size
5.5mm
Length
16mm
Material
Brass
Material Application
Massive Wood
Resistant Properties
Corrosion
Thread Size
M4
Type
Expanding Plug