£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Designed for light industrial and engineering use, this thread insert setting tool kit is comprised of 44 pieces. The riveter bodies and operating levers are manufactured from the finest pressed steel and the jaws, nose bushes and similar stressed parts are hardened and tempered for durability. The product has a one side application and creates a permanent thread.
Features and Benefits
• Thin sheet setting portable tool to enable threaded nut inserts to be easily set by hand
• Ideal for on the spot maintenance repairs to keep you working
• Simple set up and easy uniform stroke allows nutsert to be set in thin sheet materials without causing surface damage
• Cost effective and rapid way of creating a thread
• Provides a flush mounting for a clean finish
• Moisture and vibration resistant for overall durability and product longevity
• Supplied in a compact tool box for easy storage and transportation
Contents
• 4 x conversion kits
• 40 x nose bushes, mandrels and threaded nutserts (4mm, 5mm, 6mm and 8mm)
Typical Applications
• Construction
• Engineering
• Automotive
Attribute | Value |
---|---|
Average Quantity | 44 |
Brand | Eclipse Blue |
ECLASS Code | 23119090 |
Material | Steel |
MFR Part No. | 2745 |
Product Type | Rivets |
Size | 4mm 5mm 6mm 8mm |
Surface Treatment | Plain |
UNSPSC Code | 31162313 |