Qualfast

Hex Head Set Screw, M64x160, Steel, Material Grade 8.8

SKU:

QFT6300064G

MPN:

6300064G

£63.69

Ex VAT

£76.43

Inc VAT

OUT OF STOCK

    Product Details

    •Hexagon Head
    •ISO Metric Thread
    •Class 8.8 - Medium tensile Strength carbon steel, quenched and tempered
    •'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use
    •Min. Proof Load 580 MPA
    •DIN 933 / EN 24017 / ISO 4017


    Product Specification
    Attribute
    Value

    Box Quantity

    1

    Brand

    Qualfast

    Driving Features

    Hexagon

    EAN

    8715492016881

    ECLASS Code

    23152114

    Grade

    8.8

    Head Shape

    Hexagon

    Length

    160mm

    Material

    Steel

    Surface Treatment

    Plain

    Thread Direction

    Right Hand

    Thread Size

    M64

    UNSPSC Code

    31161620