£36.99
Ex VAT
£44.39
Inc VAT
Product Details
Product Specification
ISO Metric - Self-Colour
High grade Alloy Steel to BS EN ISO 898 Grade 8.8. Suitable for all high tensile applications. DIN 933.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | (Unbranded) |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 50mm |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M16 |
UNSPSC Code | 31161620 |