Kennedy

KENNEDY INDUSTRIAL MAGNETIC SWEEPER 35cm

SKU:

KEN5530220K

MPN:

5530220K

£60.49

Ex VAT

£72.59

Inc VAT

IN STOCK (50+)

    Product Details

    Possessing a high power magnet, this lightweight extendable sweeper makes for easy pick-up and release of metal objects. It can be used for scrap and ferrous debris in workshops and warehouses. The permanent magnet never needs to be re-magnetised. Finished with a chrome plating to give the item resistance to corrosion.


    Features and Benefits
    • Chrome plated for bolstered resistance to corrosion and general wear and tear
    • Permanent magnet meaning it never needs to be re-magnetised
    • Possesses a magnet release to allow you to easily deposit the attracted material
    • Lightweight design makes easy work of a laborious task
    • Cost effective way of keeping your work place clean and safe from ferrous material
    • Telescopic handle allows you to access hard to reach areas and also makes storing the tool easier


    Typical Applications
    • Ideal for use when tidying up warehouses or work spaces by attracting ferrous materials such as screws


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140044357

    ECLASS Code

    21020800

    MFR Part No.

    MPS390

    Overall Length

    1040mm

    Pull Force

    9kg

    Type

    Recovery Magnet

    UNSPSC Code

    31380000