£8.72
Ex VAT
£10.46
Inc VAT
Product Details
Product Specification
Rawlok loose bolt is a torque controlled expansion anchor comprising a split sleeve and a bolt incorporating an expander wedge. It is a through fixing, thus allowing the hole in the substrate to be drilled through the pre-positioned fixture, eliminating the need for marking out, ensuring fast and simple installation.
SUITABLE FOR USE IN:
Concrete
Brickwork
Blockwork
Stone.
FEATURES:
TYPICAL APPLICATIONS:
Stadium seating
Radiators
Satellite dishes
Signs
Shutters
Garage doors
Attribute | Value |
---|---|
Brand | Rawl |
Hole Diameter | 12mm |
Length | 100mm |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread Size | M10 |
UNSPSC Code | 31161601 |