Paslode

51x 2.8mm 34° Paper Tape Ring Shank Bright Nails - Box-3,300 + 3 Fuel Cells (141083)

SKU:

PLD2807446Q

MPN:

141083

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Thursday, December 2nd


Overview

Features and benefits:

• Coated for increased driveability.
• Service class 1, 2 & 3 provides a sustainable solution for all applications.
• Paslode nails are CE marked & EC5 compliant.

Brand
Paslode
ean
5701291410831
Finish
Bright
Gauge Diameter
2.8mm
Head Shape
Clipped
MFR Part No.
141083
Nail Collation Angle
34°
Overall Length
51mm
Pack Quantity
3,300
Product Type
Strip Framing Nail
Service Class
Level 1 Indoors
Shank Style
Ring