£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Versatile and high quality galvanized brads are ideal for many different kind of finishing application such as moulding, beading or working with frames.
Precision cut legs optimise material penetration.
Compatible staple guns: R606, EN330, PBS121, PB131, PBS151.
Attribute | Value |
---|---|
Brand | Rapid |
EAN | 3221631095358 |
Head Shape | Round |
MFR Part No. | 40109535 |
Overall Length | 25mm |
Pack Quantity | 1000 |
Product Type | Brad Nail |
UNSPSC Code | 31162001 |