£94.99
Ex VAT
£113.99
Inc VAT
Product Details
Product Specification
User Benefits:
•Smooth firing nails for fast and accurate 2nd fix jobs. Galvanised for rust protection. Ring for extra security of the joint.
• Symmetrical head-geometry with centring-tip for optimised results in the event of reinforcement.
• Application: Coil, fixing, 2nd Fix, nailing, timber frame, compressed air tools
Features: Galvanised ring collated fixing nails. Collated into coil.
• Pack quantity 16,000.
• ID Code: AN504 for use with Makita AN504 coil air nailer.
Attribute | Value |
---|---|
Brand | Makita |
Finish | Galvanised |
Gauge Diameter | 2.1mm |
Head Shape | Round |
MFR Part No. | P-51471 |
Overall Length | 50mm |
Pack Quantity | 1 |
Product Type | Ring Nail and Gas Cell Packs |
Shank Style | Ring |
UNSPSC Code | 31162001 |