John Guest

PIPE CLIP SPACER (AIR SYSTEM ONLY)

SKU:

JNG2935000K

MPN:

PCSE

£0

(Inc VAT)

pack of 50

OUT OF STOCK

Get it by Wednesday, January 26th


    Overview

    Pipe Clip Spacer

    Push-fit System - Compressed Air
    Range of push-in fittings and pipe provide the ideal connection from compressor to air-line service components through to complete ring main and take off points. A compressed air system can be installed quickly and easily, reducing the need for specialist staff providing reduced production down time.
    All the connections can be made with a simple push-in action, no need to prepare threaded pipe or solvent. The system will be ready for use immediately and complex systems much more rapidly than traditional methods. Because of the ease of use, this system can be disconnected, altered and extended.
    Suitable for use with a wide range of plastic and soft metal pipes including UPVC, ABS, Polyethylene, nylon, mild steel and copper.
    It is recommended that all installations are checked prior to use to determine that a seal has been made. The maximum torque figures quoted are dependent on the mating thread conforming to the relevant British or International thread standard.

    Working Temperature Range
    Minimum Working Temperature -20°C
    Maximum Working Temperature +70°C

    Working Pressure
    Temperature: +23°C. Pressure: 10bar.
    Temperature: +70°C. Pressure: 7bar.

    Tolerances
    Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD.

    Maximum Torque Values
    Size: 3/8". Plastic threads: 3.0Nm. Metal threads: N/A.
    Size: 1/2". Plastic threads: 3.0Nm. Metal threads: 4.0Nm.
    Size: 3/4". Plastic threads: 4.0Nm. Metal threads: 5.0Nm.
    Size: 1". Plastic threads: N/A. Metal threads: N/A.

    Brand
    John Guest
    ean
    0665626100512
    MFR Part No.
    PCSE
    Product Type
    Pipe Clip Spacer