£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Product Documents
For use with regular hex and bi-hex sockets, the fifty piece side drive socket set from Kennedy® provides every size socket you'll ever need. Made from high-quality chrome vanadium steel, all tools are corrosion resistant and will provide a long service life.
Features and Benefits
• Grips nuts and bolts which are up to 95% rounded off
• Will not damage new, worn or rusted nuts and bolts
• Fits a wide range Metric, UNC, UNF, BSW, BSF and E-Torx® sizes
• Unique 'Double-Knurl' for high grip
• Chrome Vanadium Side Drive Socket Sets
• Fully chrome plated finish for easy clean
Contents
• Standard Sockets: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
• Deep Sockets: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 22mm
• Screwdriver Bits: Slotted 5mm, 5.5mm, 6.5mm
• Crosspoint No.1, 2, 3, 4
• Hexagon Sockets: 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
• 1x ratchet handle
• 1x sliding T-handle
• 1x spinner handle
• 1x swivel handle
• 1x universal joint,
• 125mm and 250mm extensions
• 250mm wobble extensions
• 1/4" and 1/2" male adaptors
• 1/4" socket bit coupler
• Robust fitted case with security padlock hole and cushion grip handle
Attribute | Value |
---|---|
Bit Type | Crosspoint Hex Slotted |
Brand | Kengrip |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140241985 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Material | Chrome Vanadium Steel |
Number of Pieces | 50 |
Number of Points | 6 |
Screwdriver Size | 5 5.5 6.5 No.1 No.2 No.3 No.4 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Deep Standard |
Socket Size Range | 6mm - 22mm |
UNSPSC Code | 27111703 |