£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
Possessing a high power, pemanent magnet, this magnetic pick-up wand allows for easy pick-up and release of metal objects. Can be used for scrap and ferrous debris. It has a lightweight design and is chrome-plated for resistance to corrosion.
Features and Benefits
• Permanent magnet never needs to be re-magnetised
• Chrome plated and corrosion resistant for durability and protection
• Easy pick up and release of magnetic objects with minimal user effort
• Simple yet effective way of keeping your work environment tidy and safe
Typical Applications
• Workshops
• Automotive
• Construction Sites
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140044364 |
Material | Steel |
MFR Part No. | MPW140 |
Overall Length | 420mm |
Pull Force | 6.35kg |
Type | Magnetic Pick Up Tool |
UNSPSC Code | 27112109 |