Rawl

FIX-N-12 12x60mm FIX EXPANSION PLUGS

SKU:

RAW6666882M

MPN:

R-FIX-N-12

£5.75

Ex VAT

£6.90

Inc VAT

IN STOCK (31)

    Product Details

    Easy-to-install nylon plug giving exceptional performance in solid base materials.


    Features:
    Anti-rotation fins prevent spinning during tightening of the screw.
    Engineered grip feature for extra holding power.
    Two-way expansion mechanism provides a strong anchorage in solid base materials.
    Small edge distances achievable.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Rawl

    Colour

    Grey

    Drill Depth

    70.0mm

    EAN

    5906675168500

    ECLASS Code

    23111101

    Fixing Hole Diameter

    6mm

    Length

    60mm

    Material

    Nylon

    Product Type

    Wallplugs

    Screw Size

    8mm

    UNSPSC Code

    31162311