£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
KKT-PLP360
Screw and standard plug pack Suitable for use in concrete, brickwork, stone, blockwork and plasterboard.
Set contents:
100 x 4.4 x 45mm Pozi screws.
100 Red Plastic Plugs (6mm).
80 x 5.0 x 60mm Pozi screws.
80 Brown Plastic plugs (7mm)
Attribute | Value |
---|---|
Box Quantity | 360 |
Brand | Rawl |
Colour | Brown Red |
EAN | 5906675018171 |
ECLASS Code | 23111101 |
Fixing Hole Diameter | 5mm |
Length | 30 35mm |
Material | Nylon |
MFR Part No. | FKT-FIX360 |
Product Type | Plastic Plug & Screw Set |
Screw Size | 4.4mm 6mm |
UNSPSC Code | 31162311 |