£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
High performance nylon plugs.
Features and Benefits
• Unique 4-way expansion for application in any substrate including concrete, plasterboard, hollow brick and wood
Typical Applications
• Lighting
• Wall cabinets and wardrobes
• Letterboxes
• TV brackets
• Bathroom fittings
• Electrical fittings
• Shelves
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Rawl |
Colour | Blue |
Drill Depth | 70 |
EAN | 5906675028927 |
ECLASS Code | 23111101 |
Fixing Hole Diameter | 10mm |
Length | 60mm |
Material | Nylon |
MFR Part No. | 4ALL-10 |
Product Type | Wallplugs |
Screw Size | 6mm |
UNSPSC Code | 31162311 |