£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Designed for fast accurate holding of ferrous material for welding and assembly jobs, this magnetic quick clamp allows you to firmly hold sheet or tube at angles of 180°, 90°, 75°, 60°, 45° and 30°.
Features and Benefits
• Fast and accurate holding of ferrous materials for welding and assembly applications
• Suitable for metalworking at 30, 45, 60, 75 and 90° angles to suit your requirements
• Through-holes enable it to be fixed to multiple clamps, fixtures or jigs to suit your precise needs
• Can also be used for retrieval applications for versatility of use
Typical Applications
• Welding
• Manufacturing
• Automotive
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095018698 |
Material | Alcomax III |
MFR Part No. | E951 |
Overall Length | 100.5 |
Type | Magnetic Clamp |
UNSPSC Code | 27112109 |