£35.73
Ex VAT
£42.88
Inc VAT
Product Details
Product Specification
This rivet set conains 1000 pieces of metric sized, dome headed rivets. Manufctured from aluminium, the set consists of rivets with Diameters from 2.4 to 4.8mm, 5 to 6mm lengths. Supplied in a robust plastic organiser box.
Features and Benefits
• The set possesses varying metric sized pieces to ensure you always have the correct size rivet to hand
• Set contains 1000 pieces to ensure you have an ample amount for multiple applications
• Each rivet is manufactured from aluminium for durability
• Supplied in a plastic box for ease of organisation and storage of your tools
Contents
• 200: 2.4 x 6mm
• 200: 2.4 x 8mm
• 100: 3.2 x 5mm
• 100: 3.2 x 7mm
• 100: 3.2 x 10mm
• 75: 4.0 x 6mm
• 75: 4.0 x 10mm
• 60: 4.0 x 12mm
• 50: 4.8 x 9mm
• 40: 4.8 x 16mm
Typical Applications
• Construction
• Manufacturing
• Engineering
Attribute | Value |
---|---|
Average Quantity | 1000 |
Brand | Kennedy |
EAN | 5036140244986 |
ECLASS Code | 23119090 |
Material | Aluminium |
Product Type | Rivets |
Size | 2.4 x 6mm 2.4 x 8mm 3.2 x 10mm 3.2 x 5mm 3.2 x 7mm 4.0 x 10mm 4.0 x 12mm 4.0 x 6mm 4.8 x 16mm 4.8 x 9mm |
UNSPSC Code | 31162313 |