£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
This set of 555 pieces contains an assortment of imperial sized split cotter pins manufactured from mild steel. Finished with zinc plating to prevent rust. Supplied in a robust plastic case to protect the components.
Features and Benefits
• Finished with a zinc plating for additional protection against corrosion and wear and tear
• Supplied in a plastic box for ease of storage, organisation and transportation
• Manufactured from mild steel which is durable and robust
Contents
• 150 x 1/16" x 1"
• 150 x 3/32" x 1"
• 100 x 3/32" x 1-1/2"
• 75 x 1/8" x 1-1/4"
• 50 x 1/8" x 2"
• 30 x 5/32" x 2-1/2"
Typical Applications
• Automotive
• Engineering
Attribute | Value |
---|---|
Average Quantity | 555 |
Brand | Senator |
EAN | 5036140245839 |
ECLASS Code | 23119090 |
Material | Zinc Plated |
Product Type | Pins |
UNSPSC Code | 31162313 |