£35.79
Ex VAT
£42.95
Inc VAT
Product Details
Product Specification
Blind Grommets
Made from chemical/heat resistant nylon 66 with a flammability rating of UL94V-2 and material temperature index: 125°C
Contents: Diameters from 4.8 - 45mm for maximum panel thickness from 1.6 - 3.2mm.
Average qty 260
Attribute | Value |
---|---|
Average Quantity | 260 |
Brand | Kennedy |
EAN | 5036140054929 |
ECLASS Code | 23119090 |
Material | Nylon |
Product Type | Grommets |
UNSPSC Code | 31162313 |