£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
This set of both flat and spring washers is designed for multiple varied applications. Supplied in a transparent storage box, the 790 piece set has sizes 4-12mm and each washer is manufactured from steel.
Features and Benefits
• Set of 790 pieces ensures you always have the right size and type of washer to hand no matter the application
• Supplied in a plastic storage case for ease of organisation, transportation and storage
• Manufactured from steel for optimum durability
Contents
• Flat Washers (diameter):
• 120 x 4mm
• 100 x 5mm
• 80 x 6mm
• 50 x 8mm
• 30 x 10mm
• 15 x 12mm
• Spring Washers (diameter):
• 120 x 4mm
• 100 x 5mm
• 80 x 6mm
• 50 x 8mm
• 30 x 10mm
• 15 x 12mm
Typical Applications
• Construction
• Engineering
• DIY
Attribute | Value |
---|---|
Average Quantity | 790 |
Brand | Senator |
EAN | 5036140245792 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Washer kit |
Size | 10mm 12mm 4mm 5mm 6mm 8mm |
Surface Treatment | Plain |
UNSPSC Code | 31162313 |