£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Masonry Nails
Contents: 25, 30, 50 and 60mm.
Attribute | Value |
---|---|
Average Quantity | 450 |
Brand | Kennedy |
EAN | 5036140328860 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Nails |
UNSPSC Code | 31162313 |