£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
A2 Stainless Steel Pozi CSK Machine Screw Kit
Contents: CSK:
50 each of M4 x 10, M4 x 12, M4 x 16, M5 x 12, M5 x 16, M5 x 20, M6 x 12, M6 x 16, M6 x 20 and M6 x 25mm.
Average quantity: 500 pieces
Attribute | Value |
---|---|
Average Quantity | 500 |
Brand | Qualfast |
EAN | 5036140072183 |
ECLASS Code | 23119090 |
Material | Stainless Steel |
Material Grade | A2 |
Product Type | Screws |
UNSPSC Code | 31162313 |