£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
This set contains metric sized nuts from M5 to M12 and 15mm to 155mm to ensure you have the correct size nut no matter the task at hand. Manufactured from steel with a Bright Zinc Platin (BZP), each piece is ISO metric threaded. Supplied in a compartmentalised plastic box.
Features and Benefits
• Bright Zinc Plating (BZP) protects the nuts from corrosion for a longer product life
• Supplied in a robust plastic, compartmentalised case for ease of organising and storing your nuts
• Kit contains 680 pieces to ensure you have the correct size piece no matter the application
Contents
• M5 x 155mm
• M6 x 115mm
• M8 x 60mm
• M10 x 30mm
• M12 x 15mm
Typical Applications
• Automotive
• Construction
• Engineering
• DIY
Attribute | Value |
---|---|
Average Quantity | 680 |
Brand | Kennedy |
EAN | 5036140146556 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Nut Kit |
Size | M10 x 30mm M12 x 15mm M5 x 155mm M6 x 115mm M8 x 60mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162313 |