£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
A2 Stainless Steel Pozi CSK Woodscrew Kit
Contents:
100 each of 3.5 x 16, 3.5 x 20 and 3.5 x 25mm
50 each of 4.0 x 20, 4.0 x 25, 4.0 x 30, 5.0 x 25, 5.0 x 30 and 5.0 x 40mm
25 each of 5.0 x 50 mm
Average quantity: 625 pieces
Attribute | Value |
---|---|
Average Quantity | 625 |
Brand | Qualfast |
EAN | 5036140072145 |
ECLASS Code | 23119090 |
Material | Stainless Steel |
Material Grade | A2 |
Product Type | Screws - Wood |
UNSPSC Code | 31162313 |