£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Countersunk Slotted.
Bright Zinc Plated.
Average contents 700 screws.
Sizes: 4 x 1/4, 4 x 5/8, 4 x 3/4, 6 x 1/2, 6 x 3/4, 6 x 1, 8 x 1/2, 8 x 3/4, 8 x 1, 10 x 1/2, 10 x 3/4, 10 x 1.
Attribute | Value |
---|---|
Average Quantity | 625 |
Brand | Kennedy |
EAN | 5036140146501 |
ECLASS Code | 23119090 |
Material | Stainless Steel |
Material Grade | A2 |
Product Type | Screws - Self Tapping |
UNSPSC Code | 31162313 |