£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
This 240 piece set contains a variety of metric sized Set Screws, Nuts and Washers.
Made from bright zinc plated machine and tempered low carbon steel, each component is and rust and corrosion resistant. Complete with a transparent plastic storage box to keep your parts organised.
Features and Benefits
• 240 piece set contains an ample amount of various metric sized screws, nuts and washers to ensure you have the correct sized piece no matter the application
• Manufactured from carbon steel for durability
• Bright Zinc Plating (BZP) provides protection against corrosion as well as wear and tear for overall product longevity
• Supplied in a plastic compartmentalised box for ease of storage and organisation of your screws, nuts and washers
Contents:
• Screws:
• 10: M4 x 12mm
• 10: M4 x 20mm
• 10: M5 x 16mm
• 10: M5 x 25mm
• 10: M6 x 20mm
• 10: M6 x 30mm
• 5: M8 x 25mm
• 5: M8 x 40mm
• 5: M10 x 16mm
• 5: M10 x 40mm
• Nuts:
• 20: M4
• 20: M5
• 20: M6
• 10: M8
• 10: M10
• Washers:
• 20: M4
• 20: M5
• 20: M6
• 10: M8
• 10: M10
Typical Applications
• Engineering
• Construction
• Automotive
• Carpentry
• DIY
Attribute | Value |
---|---|
Average Quantity | 240 |
Brand | Senator |
EAN | 5036140245822 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Nut & Washer kit |
Size | M10 M10 x 16mm M10 x 40mm M4 M4 x 12mm M4 x 20mm M5 M5 x 16mm M5 x 25mm M6 M6 x 20mm M6 x 30mm M8 M8 x 25mm M8 x 40mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162313 |