£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Panel Clips
Contents:
U-Type: No.6, No.8, No.10, No.12 and No.14,
J-Type: No.6, No.8, No.10, No.12 and No.14.
Attribute | Value |
---|---|
Average Quantity | 300 |
Brand | Kennedy |
EAN | 5036140146723 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Clips |
UNSPSC Code | 31162313 |