£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
This set of 200 Large Sized split cotter pins are manufactured from mild steel and finished with a zinc plating. Supplied in a robust red plastic case, each cotter pin is imperial sized.
Features and Benefits
• Each piece is manufactured from durable steel for longevity
• Zinc plated for bolstered resistance to corrosion and wear and tear
• 200 piece set ensures you have an ample amount of split cotter pins to suit all your needs
• Supplied in a plastic compartmentalised box to keep your pins organised and stored efficiently
Contents
• 1/8in. x 1.1/2in.
• 1/8in. x 2-1/4in
• 9/64in. x 2- 1/4in.
• 5/32in. x 1- 1/2in.
• 5/32in. x 2-1/2in.
• 3/16in. x 1-1/2in.
• 3/16in. x 2in.
• 1/4in. x 2in.
Typical Applications
• Joinery
• Engineering
Attribute | Value |
---|---|
Average Quantity | 200 |
Brand | Kennedy |
EAN | 5036140146693 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Pins |
Size | 1/4in. x 2in. 1/8in. x 1.1/2in. 1/8in. x 2-1/4in. 3/16in. x 1-1/2in. 3/16in. x 2in. 5/32in. x 1- 1/2in. 5/32in. x 2-1/2in. 9/64in. x 2- 1/4in. |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162313 |