£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
This 2880 Piece set contains Silver-TT™ Countersunk Wood Screws as well as fixing plugs for screwing into wood. Manufactured from steel, each piece has a BZP and has a countersunk pozi head. Supplied in a plastic storage case.
Features and Benefits
• All screws are manufactured from steel for resilience
• Screws are Bright Zinc Plated (BZP) to bolster resistance to corrosion
• Supplied with fixing plugs to allow you to begin working immediately
• Countersunk screw heads makes for a neat, flush finish
• 2880 piece set is extremely comprehensive for multiple, varied applications
• Supplied in a compartmentalised plastic box for easy organisation and storage
Contents
• 325 x 6mm x 3/4in.
• 375 x 6mm x 1in.
• 575 x 8mm x 1in.
• 400 x 8mm x 1-1/4in.
• 300 x 8mm x 1-1/2in.
• 200 x 8mm x 2in.
• 75 x 8mm x 2-1/2in.
• 70 x 10mm x 2in.
• 60 x 10mm x 2-1/2in.
• 50 x 10mm x 3in.
• 150 x 7mm (brown) fixing plugs
• 300 x 5.5mm (red) fixing plugs
Typical Applications
• DIY
• Carpentry
• Construction
Attribute | Value |
---|---|
Average Quantity | 2880 |
Brand | Matlock |
EAN | 5036140048423 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Screws - Wood |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162313 |