£4.79
Ex VAT
£5.75
Inc VAT
16 Variations Available
Product Details
Product Specification
KQ2LF Series
With parrallel female thread and external hexagonal head to pipe on a male thread with a 90° elbow.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x ISO Metric |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +60°C |
MFR Part No. | KQ2LF06-M6A |
Minimum Operating Temperature | -5°C |
Thread Sizes Female | M6 |
Thread Type | Female |
Tube Size | 6mm |
UNSPSC Code | 27131613 |