£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Union tee adapter. Used to branch tubing in two directions, each at 90° to the original. Available in varying specifications. Can be used in both positive pressure and vacuum applications.
Features and Benefits
• Suitable for nylon and polyurethane tubing
• Easy tube insertion to keep you working efficiently
• Reusable thread seal on tapered threads for longevity
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Tube x Tube |
ECLASS Code | 27294290 |
Maximum Operating Pressure | 10bar |
Maximum Operating Temperature | +60°C |
MFR Part No. | KQ2T06-00A |
Minimum Operating Temperature | -20°C |
Tube Size | 6 |
UNSPSC Code | 27131613 |