£9.19
Ex VAT
£11.03
Inc VAT
8 Variations Available
Product Details
Product Specification
KQ2Y Series
To branch the tubing from a female thread in a straight direction and at 90°.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Thread x Tube |
ECLASS Code | 27294290 |
Material | Polybutylene Terephthalate PP Stainless Steel |
Maximum Operating Pressure | 10bar |
Maximum Operating Temperature | +60°C |
MFR Part No. | KQ2Y12-03AS |
Minimum Operating Temperature | -5°C |
Tube Size | 12 |
UNSPSC Code | 27131613 |