Camozzi

63MT2C032A0160 Tie Rod Double Acting Cylinder 32mm Bore 160mm Stroke

SKU:

CMZ2946208H

MPN:

63MT2C032A0160

£91.99

Ex VAT

£110.39

Inc VAT

OUT OF STOCK

    Overview

    ISO 15552 Tie rod cylinder-double acting- 32mm bore and 25-900mm stroke. Developed to guarantee high performance and versatility. Thanks to a new system of adjustable pneumatic cushioning, the cylinders can always guarantee the best regulation whilst significantly reducing noise caused by the impact of the piston on the end block.


    Product Specification
    Bore Size
    32mm
    Brand
    Camozzi
    Cylinder Action
    Double Acting
    ECLASS Code
    25160000
    Materials
    Counterbore seal = NBR Cusion Seal = PU End-block = Aluminium Piston Seal = PU Piston=Technoloymer Rod = AISI 420B Rod Guide Bush = Technopolymer Rod Nut = Zinc-Plated Steel Rod Seal=PU Self-Tapping Screw = Zinc-Plated Steel
    MFR Part No.
    63MT2C032A0160
    Operating Pressure
    1 to 10bar
    Operating Temperature Range
    0 to 80(with dry air -20)°C
    Port Connection
    G1/8
    Product Type
    Pneumatic Cylinder
    Stroke Length
    160mm
    UNSPSC Code
    27131701