£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Compact Air Cylinder - Series CQ2
Standard Type, Single Rod
Single or double acting
Compact, lightweight, space-saving design
Bore sizes 12-200mm
Unique range of products and sizes
Non-rotating piston rod end (12mm bore to 63mm bore)
Attribute | Value |
---|---|
Additional Features | Compact Air Cylinder - Series CQ2 Standard Type, Single Rod Single or Double Acting Compact, Lightweight, Space-saving Design |
Brand | SMC |
ECLASS Code | 25160000 |
Operating Pressure | 0.05 - 1bar |
Operating Temperature Range | -10 to 60°C |
Product Type | Seal Kit |
UNSPSC Code | 27131701 |