£59.99
Ex VAT
£71.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Magnetic piston as standard. Conforms to ISO 6432. High strength, double crimped end cap design. Corrosion resistant with buffer cushioning. Nose mounted nut and piston rod locknut as standard. Operating pressure 1 - 10bar. Operating temperature: -10C to plus 80C max.
Specifications:
RM/8010/M/25: Dia 10mm. Stroke 25mm. Port size M5.
RM/8010/M/50: Dia 10mm. Stroke 50mm. Port size M5.
RM/8012/M/50: Dia 12mm. Stroke 50mm. Port size M5.
RM/8012/M/80: Dia 12mm. Stroke 80mm. Port size M5.
RM/8016/M/50: Dia 16mm. Stroke 50mm. Port size M5.
RM/8016/M/80: Dia 16mm. Stroke 80mm. Port size M5.
RM/8016/M/100: Dia 16mm. Stroke 100mm. Port size M5.
RM/8016/M/200: Dia 16mm. Stroke 200mm. Port size M5.
Attribute | Value |
---|---|
Additional Features | Buffer or Adjustable Cushioning Conforms to ISO 6432 Corrosion Resistant High Strength, Double Crimped End Cap Design Magnetic Piston as Standard Nose Mounting Nut and Piston Rod Locknut as Standard |
Bore Size | 16mm |
Brand | Norgren |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
Materials | Barrel: Stainless Steel (Austenitic) Buffer: Polyurethane End Covers: Clear Anodised Aluminium Alloy Piston Rod: Stainless Steel (Austenitic) Seals: Nitrile rubber Wiper: Polyurethane |
MFR Part No. | RM-8016-M-80 |
Mount Type | Foot (M/P 19389) Front or Rear Flange (M/P 19408) Nose Nut (M/P 13834) Piston Rod Clevis (QM/8012/25) Piston Rod Swivel (QM/8012/38) Rear Hinge (QM/8012/24) Rear Hinge (QM/8012/44) Universal Piston Rod Eye (QM/8012/25) |
Operating Pressure | 1 to 10bar |
Operating Temperature Range | -10 to +80°C |
Port Connection | M5 |
Product Type | Pneumatic Cylinder |
Stroke Length | 80mm |
UNSPSC Code | 27131701 |