£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
AV2000 Series
Gradually increases supply pressure during start up and rapidly exhausts system air when the air supply is shut off.
Body size: ¼.
Thread type: G.
Port size: ¼.
Rated coil voltage:
220V AC (50/60Hz).
Electrical entry:
Type D (DIN terminal).
Attribute | Value |
---|---|
Additional Features | Indicator Light/ Surge Voltage Suppressor |
Body Material | Aluminium |
Brand | SMC |
ECLASS Code | 27292104 |
MFR Part No. | AV3000-03-5DZ-Q |
Pressure Range | 0.2 to 1bar |
Product Type | Solenoid Valve |
Temperature Range | 0 to +60°C |
Thread Standard | BSP Taper = R |
Thread Type | Female |
UNSPSC Code | 40141600 |
Voltage | DC 24V |
Weight Each | 1198.19g |