noscriptFiltermist 220Q8149 SYNTHETIC FILTER ROLL 70-712-10-088 | Cromwell Tools

Filtermist

220Q8149 SYNTHETIC FILTER ROLL

SKU:

FMT2831120A

MPN:

70-712-10-088

£264.00

Ex VAT

£316.80

Inc VAT

OUT OF STOCK

    Product Details

    These synthetic filter rolls are highly effective and versatile, ensuring that airborne contaminants are filtered in any given environment. They can be easily cut to size, catering to the needs of the user.


    Features and Benefits
    • Highly effective filter
    • Versatile applicability
    • Easy to cut into different sized panels


    Typical Applications
    • Protecting areas, surfaces and items from airborne contamination


    Product Specification
    Attribute
    Value

    Additional Features

    High Initial Arrestance Maximum Dust Holding Capacity Safe and Easy Disposal

    Brand

    Filtermist

    ECLASS Code

    32011019

    MFR Part No.

    220Q8149

    Pressure Range

    117 to 250bar

    Product Type

    Synthetic Filter Roll

    Size

    2 x 20m

    Standards Met

    oeko-tex Standard 100

    UNSPSC Code

    27131603