£47.99
Ex VAT
£57.59
Inc VAT
33 Variations Available
Product Details
Product Specification
This combination filter/regulator minimizes space and piping by integrating the two units into one. Features include a relieving regulator. The AW modular air preparation unit can be combined with other similar
sized products.
Size: 1/8 thread.
Gauge port: G1/4. Comes with square embedded type pressure gauge with limit indicator.
Attribute | Value |
---|---|
Brand | SMC |
Drain Type | Auto |
ECLASS Code | 32011019 |
MFR Part No. | AW20-F01CE |
Operating Temperature Range | -5 to 60°C |
Port Size | 1/8in. |
Pressure Gauge Port Size | 1/8in. |
Pressure Range | 1bar |
Product Type | Air Regulator |
UNSPSC Code | 27131603 |