noscriptSMC AW30-F03E FRL MANUAL DRAIN C/W GAUGE G3/8 AW30-F03E | Cromwell Tools

SMC

AW30-F03E FRL MANUAL DRAIN C/W GAUGE G3/8

SKU:

SMB2963796M

MPN:

AW30-F03E

£42.99

Ex VAT

£51.59

Inc VAT

OUT OF STOCK

    Product Details

    This combination filter/regulator minimizes space and piping by integrating the two units into one. Features include a relieving regulator. The AW modular air preparation unit can be combined with other similar
    sized products.
    Size: 1/8 thread.
    Gauge port: G1/4. Comes with square embedded type pressure gauge with limit indicator.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Drain Type

    Manual

    ECLASS Code

    32011019

    MFR Part No.

    AW30-F03E

    Operating Temperature Range

    -5 to 60°C

    Port Size

    3/8in.

    Pressure Gauge Port Size

    1/8in.

    Pressure Range

    1bar

    Product Type

    Air Regulator

    UNSPSC Code

    27131603