noscriptSMC AW40-F04E FRL MANUAL DRAIN C/W GAUGE G1/2 AW40-F04E | Cromwell Tools

SMC

AW40-F04E FRL MANUAL DRAIN C/W GAUGE G1/2

SKU:

SMB2963800W

MPN:

AW40-F04E

£72.49

Ex VAT

£86.99

Inc VAT

OUT OF STOCK

    Product Details

    This combination filter/regulator minimizes space and piping by integrating the two units into one. Features include a relieving regulator. The AW modular air preparation unit can be combined with other similar
    sized products.
    Size: 1/8 thread.
    Gauge port: G1/4. Comes with square embedded type pressure gauge with limit indicator.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Drain Type

    Manual

    EAN

    0713049025216

    ECLASS Code

    32011019

    MFR Part No.

    AW40-F04E

    Operating Temperature Range

    -5 to 60°C

    Port Size

    1/2in.

    Pressure Gauge Port Size

    1/8in.

    Pressure Range

    1bar

    Product Type

    Air Regulator

    UNSPSC Code

    27131603