noscriptFiltration Group H0060DH2010 High Pressure Hydraulic Filter Element 77889306 | Cromwell Tools

Filtration Group

H0060DH2010 High Pressure Hydraulic Filter Element

SKU:

FRG2834845H

MPN:

77889306

£45.99

Ex VAT

£55.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    High pressure hydraulic filter elements.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Filtration Group

    ECLASS Code

    32011019

    MFR Part No.

    77889306

    Micron Rating

    10,00 µm

    Number of Pieces

    1PCE

    Pressure Range

    210,00bar

    Product Type

    Filter Element

    Standards Met

    DIN ISO 2941 DIN ISO 2942 DIN ISO 2943 DIN ISO 3723 DIN ISO 3724 ISO 10771.1 ISO 16889 ISO 3698

    Thread Size

    NBR SEAL

    UNSPSC Code

    27131603

    Weight Each

    140g