£16.79
Ex VAT
£20.15
Inc VAT
Attribute | Value |
---|---|
Brand | Filtration Group |
ECLASS Code | 32011019 |
MFR Part No. | 77889264 |
Micron Rating | 10,00 µm |
Number of Pieces | 1PCE |
Pressure Range | 30,00bar |
Product Type | Filter Element |
Standards Met | DIN ISO 2941 DIN ISO 2942 DIN ISO 2943 DIN ISO 3723 DIN ISO 3724 ISO 10771.1 ISO 16889 ISO 3698 |
Thread Size | NBR SEAL |
UNSPSC Code | 27131603 |
Weight Each | 169g |