Filtration Group

H0240RN2010/V3.0 Return Line Hydraulic Filter Element

SKU:

FRG2834962F

MPN:

76319370

£59.99

Ex VAT

£71.99

Inc VAT

AVAILABLE TO ORDER

    Overview

    Return line hydraulic filter elements.


    Product Specification
    Brand
    Filtration Group
    ECLASS Code
    32011019
    MFR Part No.
    76319370
    Micron Rating
    10,00 µm
    Number of Pieces
    1PCE
    Pressure Range
    34,10bar
    Product Type
    Filter Element
    Standards Met
    DIN ISO 2941 DIN ISO 2942 DIN ISO 2943 DIN ISO 3723 DIN ISO 3724 ISO 10771.1 ISO 16889 ISO 3698
    Thread Size
    NBR SEAL
    UNSPSC Code
    27131603
    Weight Each
    480g
    Product Documents