noscriptFiltration Group HOL15DN2002 Pressure Hydraulic Filter Element 70562976 | Cromwell Tools

Filtration Group

HOL15DN2002 Pressure Hydraulic Filter Element

SKU:

FRG2835042F

MPN:

70562976

£247.00

Ex VAT

£296.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Pressure hydraulic filter elements.


    Product Specification
    Attribute
    Value

    Brand

    Filtration Group

    ECLASS Code

    32011019

    MFR Part No.

    70562976

    Micron Rating

    2 µm

    Number of Pieces

    1PCE

    Pressure Range

    10,00bar

    Product Type

    Filter Element

    Thread Size

    NBR SEAL

    UNSPSC Code

    27131603

    Weight Each

    2950g