noscriptKennedy KFKNSS10059 1/2" AIR PREP CRADLE ASSEMBLY 2943001B | Cromwell Tools

Kennedy

KFKNSS10059 1/2" AIR PREP CRADLE ASSEMBLY

SKU:

KEN2943001B

MPN:

2943001B

£197.00

Ex VAT

£236.40

Inc VAT

IN STOCK (4)

    Product Details

    Combined Filter-Regulator-Lubricator modular unit. Housed in a rugged stove enamelled steel cage. Manual filter drain. Push to lock non-rising regulator control knob. Constant lubricator oil flow & very low pick-up pressure. Rugged metal bowl guards. Available 1/2” providing 3000 l/min (106 CFM) at 7 bar. Filters out condensate build-up from compressor through mains close to point of use. Lubricates near to air tools. Prolongs life of air tools. Accessibility of air to work location. High flow rate allows multiple air tool use. Adjustable pressure range 0.5 to 10 Bar. For use in garages (very high automotive use), machine shops, joinery industry, sheet metal industry and any industry where air tools or spray guns are used.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drain Type

    Manual

    EAN

    5036140292703

    ECLASS Code

    32011019

    Maximum Flow Rate

    3000L/min

    MFR Part No.

    KFKNSS10059

    Port Size

    1/2in.

    Pressure Range

    0.5 to 10bar

    Product Type

    Air Preparation Cradle

    UNSPSC Code

    27131603