SKU:
ECL2835505E
MPN:
MM5/HP/50
£969.00
Ex VAT
£1162.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Micromag magnetic filters provide all the same operational benefits as standard Micromag but are designed for high-pressure through-spindle coolant filtration applications, where the smallest of particles can damage seals, spindles and reduce the efficiency of the cutting tool.
With stainless steel construction, Micromag filters are ideal for harsh chemical environments and wash system applications.
Features and Benefits
• Patented design
• Stainless steel construction
• High collection capacity relative to size
• Ideal for through spindle coolant filtration applications
• Non-block design
• Easy clean
• Compact design
• No reduction in pressure or flow
• Rapid return on investment
Attribute | Value |
---|---|
Brand | Eclipse Blue |
ECLASS Code | 32011019 |
Maximum Flow Rate | 70L/min |
MFR Part No. | MM5/HP/50 |
Operating Temperature Range | 5 to 140°C |
Pressure Range | to 50 Bar G Maxbar |
Product Type | Magnetic Filter |
UNSPSC Code | 27131603 |