noscriptEclipse Blue MM5 Magnetic Filter Maximum Flow Rate of 70 ltrs/min, Maximum Pressure of 12 bar MM5 | Cromwell Tools

Eclipse Blue

MM5 Magnetic Filter Maximum Flow Rate of 70 ltrs/min, Maximum Pressure of 12 bar

SKU:

ECL2835405E

MPN:

MM5

£629.00

Ex VAT

£754.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Micromag magnetic filters provide all the same operational benefits as standard Micromag but are designed for high-pressure through-spindle coolant filtration applications, where the smallest of particles can damage seals, spindles and reduce the efficiency of the cutting tool.


    With stainless steel construction, Micromag filters are ideal for harsh chemical environments and wash system applications.


    Features and Benefits
    • Patented design
    • Stainless steel construction
    • High collection capacity relative to size
    • Ideal for through spindle coolant filtration applications
    • Non-block design
    • Easy clean
    • Compact design
    • No reduction in pressure or flow
    • Rapid return on investment


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Eclipse Blue

    ECLASS Code

    32011019

    Maximum Flow Rate

    70L/min

    MFR Part No.

    MM5

    Operating Temperature Range

    5 to 50°C

    Port Size

    1in.

    Pressure Range

    to 12 Bar G Maxbar

    Product Type

    Magnetic Filter

    UNSPSC Code

    27131603