£95.49
Ex VAT
£114.59
Inc VAT
Attribute | Value |
---|---|
Brand | Filtration Group |
ECLASS Code | 32011019 |
MFR Part No. | 72403096 |
Micron Rating | 25,00 µm |
Number of Pieces | 1PCE |
Pressure Range | 20,00bar |
Product Type | Filter Element |
Thread Size | NBR SEAL |
UNSPSC Code | 27131603 |
Weight Each | 1710g |