noscriptFiltration Group P9600D16N2025 Pressure Hydraulic Filter Element 77783533 | Cromwell Tools

Filtration Group

P9600D16N2025 Pressure Hydraulic Filter Element

SKU:

FRG2836860D

MPN:

77783533

£78.49

Ex VAT

£94.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Pressure hydraulic filter elements.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Filtration Group

    ECLASS Code

    32011019

    MFR Part No.

    77783533

    Micron Rating

    25,00 µm

    Number of Pieces

    1PCE

    Pressure Range

    20,00bar

    Product Type

    Filter Element

    Thread Size

    NBR SEAL

    UNSPSC Code

    27131603

    Weight Each

    200g