£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
Specially designed for intrinsically safe operation. Panel mounted. Very neat and compact. Records air impulses up to 999999. Manual push button on front face to reset to zero. Polycarbonate body.
Technical Data:
Medium: Compressed air, filtered, dry or lubricated.
Operation: Pneumatically actuated counter.
Port Size: M5.
Operating Pressure: 1.2 - 10 bar.
Operating Temperature: minus 10C to plus 45C.
Response Times: 50Hz at 1.4 bar, 25Hz at 2.5 bar, 10Hz at 6.0 bar.
Attribute | Value |
---|---|
Brand | Norgren |
ECLASS Code | 27294290 |
UNSPSC Code | 27131600 |